Beli deep socket genius di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Furupla Jet Oiler 180Ml Typeatribut:
- Capacity (ml): 180
- Weight (g): 30
- GENIUS Metric Deep Impact Sockets 1/2inch 6 PTatribut:
- Length (mm): 78
- Material: Chrome Molybdenum Steel
- Drive Size (inch): 1/2
- Points: 6
- GENIUS Metric Impact Sockets 1/2inch 6 PTatribut:
- Material: Chrome Molybdenum Steel
- Drive Size (inch): 1/2
- Furupla Jet OilerDeskripsi:-Oil will not spill when pushing the nozzle.-A soft thick bottle excellent in resilience.-Can extendable and contract nozzle.
- Furupla Jet Oiler 300Ml Typeatribut:
- Capacity (ml): 300
- Weight (g): 37.5
- Furupla Jet Oiler 400Ml TypeDeskripsi:Usage:Oil, water, chemicals, adhesives etc.atribut:
- Capacity (ml): 400
- Weight (g): 50
- Furupla Jet Oiler Sewing Machine Typeatribut:
- Capacity (ml): 35
- Point Bore Diameter (mm): 0.5
- Nozzle Length (cm): 5.2
- Furupla Jet Euler Star Vertical Typeatribut:
- Description 2: Ideal for using small amount of oil, water, chemicals, etc.
- Color: Blue
- Capacity (ml): 180
- Height (mm): 206
- Nozzle Length (mm): 110
- Model : Vertical type
- GENIUS Metric Deep Impact Sockets 1inch 6 PTatribut:
- Material: Chrome Molybdenum Steel
- Drive Size (inch): 1
- Furupla Oil Jug 2Latribut:
- Capacity (L): 2
- Main Part Dimension (mm): 300x144x295
- Nozzle Length (mm): 140
- Furupla Oil Jug 1L (Peralatan Oli)Deskripsi:-Hard to enter dust and dust with lid. It is with brass scissors.-The color of the handle is 4 colors, and it can be managed by type of oil.atribut:
- Capacity (L): 1
- Diameter x Height (mm): 114x210
- Nozzle Length (mm): 140
- Scale Interval (ml): 250 (however starts from 300ml)
- monotaro OilerDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Cap Material: PP
- Color: Green
- Material (Main Unit): LDPE
- Nozzle Length (mm): 107
- Furupla Spray Bottle Diamond Autoclave IP (Botol Semprotan)atribut:
- Capacity (ml): 500
- Color: Light Blue
- Body Material: Glass fiber reinforced polypropylene
- Bottle Material: Polypropylene
- Suction Hose Material: Silicone Rubber
- Dimensions (mm): 118x96x207
- monotaro Oiler MiniDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Cap Color: Green
- Capacity (ml): 35
- Body Material: LDPE
- Cap Material: PP
- Classification of Dangerous Goods: Non-hazardous materials
- Nozzle Length (mm): 38
- TRUSCO Oil Jockeyatribut:
- Finishing Material: Polyethylene
- Type: without Lid
- Applications: For Machine Oil
- Heat Resistance Temperature (°C): 0 to 80
- Furupla Spray Bottle Diamond Excellent (Botol Semprotan)Deskripsi:-A special design strong in solvent system.-Organic solvent system can be sprayed.-Nozzle Packing Set (No. 91328)atribut:
- Capacity: 1000ml
- Nozzle Length: 80mm
- Discharge Rate: 1ml
- Main Body Materials: Special Glass Fiber Reinforced Polypropylene (PP)
- Container Materials: Polyethylene (PE)
- Nozzle Materials: Brass (nickel plate)
- Schwarz PET Strapping BandDeskripsi:Saat Ini PET strapping band mulai dikenal di berbagai sektor industri seperti kertas, furnitur kayu, bata dan block, serta berbagai macam industri lainnya. Kekuatan Polyester strapping secara nyata tidak terpengaruh oleh cuaca dan sinar ultraviolet. Produk ini secara signifikan dapat mengurangi biaya dibanding dengan strapping besi dan aman dalam penggunaan. Selain itu mudah untuk di dispose serta dapat di daur ulang.atribut:
- Color: Green
- Size (mm): 15.5
- Type: PET
- Length (m): 1400
- Thickness (mm): 0.85
- Size Tolerance (mm): ± 0.5
- GENIUS Metric Deep Hand SocketsDeskripsi:To guarantee the highest level of quality, we maintain strict production standards. From raw material inspection, production control, quality and function testing. Genius Tools Hand Sockets are designed with users in mind and tested to guarantee performance.
- Roma Malkist Keju Panggangatribut:
- Size (g): 110
- Varian: Keju Panggang
Daftar Harga deep socket genius Terbaru March 2026
| Furupla Jet Oiler 180Ml Type | Rp24.900 |
| GENIUS Metric Deep Impact Sockets 1/2inch 6 PT | Rp169.900 |
| GENIUS Metric Impact Sockets 1/2inch 6 PT | Rp89.900 |
| Furupla Jet Oiler | Rp30.900 |
| Furupla Jet Oiler 300Ml Type | Rp32.900 |
| Furupla Jet Oiler 400Ml Type | Rp40.900 |
| Furupla Jet Oiler Sewing Machine Type | Rp14.900 |
| Furupla Jet Euler Star Vertical Type | Rp22.900 |
| GENIUS Metric Deep Impact Sockets 1inch 6 PT | Rp569.900 |
| Furupla Oil Jug 2L | Rp179.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






























































































































































/5nP102798203-2.jpg)

/ciP109195450-1.jpg)


/b8P102609404-5.jpg)